Beli type gearbox di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Transmission/Gearbox Socketatribut:
- Overall Length (mm): 60
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Size: M16
- Square Drive (mm): 12.7
- Main Compatible Genuine Part No.: 25673357
- Tomoe Aluminum Butterfly Valve Gear Type (Katup)atribut:
- Standard Material Disc: SCS13
- Standard Material Body: Aluminium Die Cast Alloy ADC16
- Standard Material Seat Ring: EPDM seat
- Flange Accomodation: 10K Flange
- Tomoe Aluminum Butterfly Valve Lock Lever Typeatribut:
- Standard Material Disc: SCS14
- Standard Material Seat Ring: EPDM seat
- Flange Accomodation: 10K Flange
- NACHI Disk Type Gear Shaper Cutters 843Deskripsi:This type of cutter is used in cutting spur gears or splines, and this table shows standard dimensions.
- TRUSCO Tube Bender (Standard Type)Deskripsi:71atribut:
- Bend Angle: 0 to 180degrees
- Purpose of Use: Bending process of soft copper pipe, brass, soft and viscous aluminum pipe and annealed stainless steel pipe.
- MUSASHI Oil Level Gauge With Outer Diameter Collaratribut:
- Material: Sight glass / polycarbonate resin
- NOK Oil Seal Tipe TCatribut:
- Type: TC
- NOK Pressure Resistant Seal TCN Type (Sil Oli)atribut:
- Type: TCN
- TRUSCO Magnet Ferit Tipe Rounded EdgeDeskripsi:Usage:And speaker headphones, as motor parts.atribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- Asahi Tools Combination Wrench CP Long Type (Kunci Ring Pas)atribut:
- Finishing Material: S53C
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)Deskripsi:Oil, excellent wear resistance, elasticity of polyurethane is also available as a standard.
- BANDO Rib Ace Belt Type 4PKDeskripsi:Produk Rib Ace Belt Type 4PK dari Bando ini memiliki range panjang dari 1000-1980mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Angle (°): 40°
- Center Distance (mm): 3.56
- Number of Ribs: 4
- Thickness (mm): 4.8
- BANDO Belt Green Seal (Size 100-200) B Type (Van Belt)Deskripsi:Bando memiliki range produk Belt Green Seal Type B 100 Series yang lengkap dengan panjang pitch lengthnya 100-199inch digunakan untuk kebutuhan transmisi industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Min Diameter Pulley (mm): 125
- Thickness (mm): 10.3
- Angle (°): 40
- Width (mm): 16.7
Daftar Harga type gearbox Terbaru March 2026
| JTC Transmission/Gearbox Socket | Rp139.900 |
| TRANZGEAR Gearbox WP Series Worm Reducer | Rp869.900 |
| Tomoe Aluminum Butterfly Valve Gear Type (Katup) | Rp1.199.900 |
| Tomoe Aluminum Butterfly Valve Lock Lever Type | Rp869.900 |
| NACHI Disk Type Gear Shaper Cutters 843 | Rp6.499.900 |
| TRUSCO Tube Bender (Standard Type) | Rp1.499.900 |
| MUSASHI Oil Level Gauge With Outer Diameter Collar | Rp53.900 |
| NOK Oil Seal Tipe TC | Rp49.900 |
| NOK Oil Seal TB2 Type (Sil Oli) | Rp40.900 |
| NOK Pressure Resistant Seal TCN Type (Sil Oli) | Rp169.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/P102113042-1.jpg)


/P101506227-1.jpg)


/90P102419324-22.jpg)
/kbP102419731-3.jpg)

/P102018675-1.jpg)
/ooP102038888-3.jpg)
/P102373101-1.jpg)

%20B%20Type%20(Van%20Belt)/ovP102038895-2.jpg)